Thermostat Cable, 250ft, 0.18 Diameter, CL2

  • Mfr # 553060407

  • Zoro # G3113047


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Nonplenum
Number of Conductors
6
Wire Size
18 AWG
Jacket Color
Brown
Conductor Design
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
553060407
Zoro #
G3113047
UPC #
032886438585
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
250 ft
Nominal Outside Dia.
0.18 in
Wire Size (Wire and Cable)
18 AWG
Wire Size - Wire and Cable
18 AWG
Spool/Coil Length
250 ft.
Length (Straight Wireway)
250 ft
Insulation Thickness (Mils)
5mils
Size (Awg or Kcmil)
18 AWG
Conductor Size
18 AWG
Nominal Outside Diameter
0.18 in
Overall Length
250 ft

Details

Item
Thermostat Wire
Cable Type
Nonplenum
Number of Conductors
6
Jacket Color
Brown
Conductor Design
Solid
Temp. Rating
140 Degrees F
Voltage
150 V
Standards
NEC 725, UL Listed
Cable Rating
CL2
Package Type
Spool
Cable Type - Wire and Cable
Non Plenum
Wire and Cable Item
Thermostat Cable
Max. Temp.
60 Degrees C
Cable Type (Wire and Cable)
Non Plenum
No. of Conductors
6
Construction
ConstructionSolid copper conductors with 6 mils of PVC insulationConductors are covered with a PVC jacket, Brown or WhiteRipcord
Applications
ApplicationThermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications from floor to floor and up access shafts without conduit
Nom. Od (Mils)
186mils
No. of Strands
1
Inner Wire Jacket Color
Blue, Brown, Green, Red, White, Yellow
Trade Designation
CL2
Conductor Insulation Color
Blue, Brown, Green, Red, White, Yellow
Temperature Rating - Maximum Dry
140 Degrees F
Jacket Material
PVC
Conductor Material
Copper
Fire Resistance Rating
Not Rated
Conductor Insulation Material
PVC
Packaging
Spool
Shielding
Unshielded

Description

Thermostat Wire, Number of Conductors 6, Wire Size 18 AWG, Cable Type Nonplenum, Jacket Color Brown, Length 250 ft, Voltage 150 V, Conductor Design Solid, Cable Rating CL2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.