Ball Valve, 2in. NPT SP SS

  • Mfr # 76-108-01

  • Zoro # G311332392


product price:  $476.99
/ea
Sold in multiples of 2 for $953.98
Free Shipping & Returns

Key Features

Body Style
Straight
Ball Port Style
Standard
Valve Structure
2-Piece
Pipe Size
2 in
For Media
Potable Water, Vacuum, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76-108-01
Zoro #
G311332392
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Height
5.62 in
Overall Width
6-1/2 in
Overall Length
9-1/2 in

Details

Body Style
Straight
Ball Port Style
Standard
Valve Structure
2-Piece
For Media
Potable Water, Vacuum, Steam
Connection Type
FNPT x FNPT
Item
Ball Valve
Standards
ASTM A351 CF8M
Body Material
stainless steel
Stem Material
Stainless steel
Color - Valve Body
Silver

Description

Stainless steel valves with threaded ends, blowout proof stem design and investment cast components, RPTFE seats, stuffing box ring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.