Nipple Extra Heavy Swage Nipple, 1-1/2" x 3/4" Pipe, MNPT, Steel, Class XH

  • Mfr # 0338025653

  • Zoro # G3113722


product price:  $56.95
/ea

Key Features

Fitting Connection Type
MNPT
Pipe Fitting Material
Steel
Pipe Size (Fittings)
1-1/2" x 3/4"
Class
Class XH
Standards
MSS-SP-95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0338025653
Zoro #
G3113722
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2" x 3/4"
Pipe Size - Pipe Fitting
1 1/2 in x 3/4 in
Pipe Size
1-1/2" x 3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Nipple
Fitting Connection Type
MNPT
Pipe Fitting Material
Steel
Class
Class XH
Item
Extra Heavy Swage Nipple
Standards
MSS-SP-95
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Color
Black
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Includes Seal
No
Fitting Side A Type
NPT
For Pipe Schedule
80
Application
Natural Gas, Oil
Fitting Side A Gender
Male
Fitting Side B Type
NPT
Finish/Coating
Zinc Plated

Description

Swage Nipple, Carbon Steel, Zinc Plated, Class Class XH, For Pipe Schedule 80, 1 1/2 in, Male, NPT, 3/4 in, Male, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.