File Box, Corrugated Fiberboard, 12 in W, 15 1/2 in D, 10 1/4 in H, String & Button Closure

  • Mfr # 00025

  • Zoro # G3114124


product price:  $99.19
/pk 12, $8.27/ea
Free Shipping & Returns

Key Features

File Size
Legal
Height
10 1/4 in
Closure
String & Button
Width
12 in
Depth
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00025
Zoro #
G3114124
UPC #
077511000256
Country of Origin
Canada

Dimensions

File Size
Legal
Height
10 1/4 in
Width
12 in
Depth
15 1/2 in
Overall Width
12 in
Overall Height
10 1/4 in
Overall Depth
15 1/2 in

Details

Item
File Box
Closure
String & Button
Color
Blue, White
Material
Corrugated Fiberboard
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Stacking Capacity
550 lb
Lid Closure Style
String and Button
Includes Carrying Handle
Carrying Handle Included

Description

File Box, File Size Legal, Height 10 1/4 in, Width 12 in, Depth 15 1/2 in, Stacking Capacity 550 lb, Color Blue, White, String & Button Closure, Material Corrugated Fiberboard, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.