Staxonsteel Storage Drawers, Ltr, 12"Wx24"Dx10-1/2"H, 6/CT, BK PK
- Mfr # FEL00511
- Zoro # G201827427
product price:Â
$
374.99
/pk of 6, $62.50/ea
Free Shipping & Returns
Key Features
Features
Card Holder, Corrugated, Handle
Material
Steel
Height
11.1 in
Width
14 in
Strength
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FEL00511
- Zoro #
- G201827427
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11.1 in
- Width
- 14 in
- Inside Height
- 10-1/2 in
- Depth
- 25-1/2 in
- File Size
- Letter
- Inside Width
- 12 in
- Inside Length
- 24 in
Details
- Features
- Card Holder, Corrugated, Handle
- Material
- Steel
- Item
- Storage Case
- Strength
- Heavy Duty
- Stacking Capacity
- 10 Unit
- Color
- Black
- Green Certification or Other Recognition
- Sustainable Forestry Initiative (SFI)
- Stackable
- Yes
- Includes
- Index Cards
- Holds
- File
- Closure
- Interlocking
- Standards
- TAA Compliant
- Type
- Drawer
Description
Storage drawers provide premier space-saving stackability and accessibility for frequent file reference. Steel framework interlocks vertically and horizontally to withstand the heaviest, day-to-day usage. Drawers stack 10 units high to maximize floor space. Reinforced front and back drawer panels hold up to frequent file retrieval. Drawers snap together with poly-lock technology and are reinforced with steel wire. Supportive steel frame ensures full drawers open and close smoothly. Factory-installed, high-impact drawer handle offers an index card holder for fast file retrieval. Drawers include index cards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.