Union Union, 1-1/2" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 1MNU8

  • Zoro # G3114946


product price:  $37.49
/ea

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1-1/2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MNU8
Zoro #
G3114946
UPC #
190735931363
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2 in
Pipe Size
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Union
Standards
ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105
Basic Pipe Fitting Shape
Union
Max. Pressure
3000 psi@72 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Union
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Color
Black
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side B Type
Socket
Finish/Coating
Black Oxide
Fitting Side B Gender
Female
Fitting Side A Type
Socket

Description

Union, Forged Steel, Black Oxide, Class Class 3000, 1 1/2 in, Female, Socket, 11 1/2, 1 1/2 in, Female, Socket, 11 1/2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.