Roll of abrasive fleece, 115 mm x 10 m, Fleece structure: 1000

  • Mfr # 556087 1000

  • Zoro # G311499798


product price:  $77.59
/ea
Free Shipping & Returns

Key Features

Overall Length
10 m
Overall Width
115 mm
Grade
Very Fine
Color
grey
Fleece Structure
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556087 1000
Zoro #
G311499798
UPC #
-
Country of Origin
Portugal

Dimensions

Overall Length
10 m
Overall Width
115 mm

Details

Item
Roll of abrasive fleece
Grade
Very Fine
Grit
600
Color
grey
Fleece Structure
1000

Description

Roll of abrasive fleece, 115 mm x 10 m, Fleece structure: 1000. Version: Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding. High-performance fleece with extremely dense grit distribution deep into the fibers of the material. The special type of fleece structure permits aggressive grinding characteristics- a very long working life without clogging and an even more uniform finish. Advantage: - Adapts to the component shape. - The open structure prevents clogging and reduces heat development. - Even and reproducible finish. - Can be used wet or dry. - Contains no materials that could cause corrosion. Application: Can be used by hand- on hand block No. 556020 or on an orbital sander. Fine / very fine: for cleaning delicate surfaces- for removing light scratches on metals. Also suitable for applying fine / very fine matt finishes to steels and non-ferrous metals. Iron- sulfur and chlorine constituents: < 0.1 % Grit equivalent: 600 - 1000 Grit designation: very fine S Ultra Fine Color: grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.