1-1/2 in MNPT 304 Stainless Steel Square Head Plug, Class 3000
Mfr # 1RRL6
Zoro # G3115305
product price: $18.99
/eaKey Features
Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1RRL6
Zoro #
G3115305
UPC #
190735931370
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Nominal Pipe Size
1 1/2 in
Details
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Head Plug
Max. Steam Pressure
2500 psi @ 350 Degrees F
Max. Pressure
3000 psi@100 Degrees F
Standards
Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
Fittings Sub-Category
Plugs
Specific Pipe Fitting Shape
Square Head Plug
Pipe Fitting Schedule/Class
Class 3000
Material Grade
304
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Description
Square Head Plug, 1 1/2 in Nominal Pipe Size, Stainless Steel, 304, Male NPT, 2500 psi @ 350 Degrees F Max. Steam Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.