Mingles 12 in. x 12 in. Glossy Pearl White Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK

  • Mfr # MIX2088WH123A

  • Zoro # G311637749


product price:  $345.99
/pk 20, $17.30/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIX2088WH123A
Zoro #
G311637749
UPC #
840175581931
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
White
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

Meant to work well in a wide variety of settings, this light neutral tile displays a modern charm with minimalist approach. Use it to bring a touch of clean, modern beauty to your bathroom walls as your next backsplash or shower tile. Clean background and polished surface will appear bright and clean without requiring any special maintenance or upkeep. Plus, it lets you spot dirt and stains easily and get them wiped clean in just seconds. The clean look of this neutral mosaic tile is an alternative to sterile white scheme, providing a much warmer ambiance in your rooms while still making your surfaces look clutter-free. Approved for indoor and outdoor use as well as submerged areas, this mosaic tile is sure to be an elegant and bright backdrop for your kitchens, bathrooms, pools and other interior or exterior settings as a serene decor element..


  • •Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.