
Mingles 12 in. x 12 in. Glossy Crepe Pink Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # MIX2088PK237A
Zoro # G311637756
product price:Â $341.99
/pk 20, $17.10/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MIX2088PK237A
Zoro #
G311637756
UPC #
840175581870
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Pink
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
This glass mosaic tile is an excellent way to envelop a room in a soft and feminine shade. Harmonizing light pink and brown tones with a reflective surface, this glass tile will allow light to bounce off the glass and make your space feel open and brighter. What's more, the translucent quality of glass helps the colors shine all the way through and create added depth which helps small spaces seem larger. These translucent glass mosaic tiles are eye-catching with their see-through pink hues and subtle texture. They create a luxurious feel for your showers, kitchen backsplashes and other interior and exterior settings like you've covered the walls in shining gemstones. Whether its your home or commercial design, this mosaic tile will provide your space with a subtle blend of pink shades in a durable glass surface that will last for many decades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.