3/4" FNPT Stainless Steel Ball Valve Inline

  • Mfr # 06Q221N06034

  • Zoro # G3119681


product price:  $48.15
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06Q221N06034
Zoro #
G3119681
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
3/4 in
Overall Length
2.91 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Handle Length
3.74 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Type
Lever
Standards
ASTM A351-ZF8M
Temp. Range
-25 Degrees to 450 Degrees F
Max. Pressure
2,000 PSI CWP
Seat Material
PTFE
Body Material
Stainless Steel
Stem Type
Blowout Resistant
Stem Material
316 Stainless Steel
Ball Valve Product Group
Manual
Handle Material
PVC, Stainless Steel
Seal Material
PTFE
Type
Two Piece
Connection Gender - Side 2
Female
Operating Temperature - Maximum
450 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-25 Degrees F
Vented Ball Valve
Non-Vented
Handle - Locking
Locking
Connection Type - Side 1
NPT
Color - Valve Handle
Yellow
Maximum Pressure - Steam
2,000 PSI

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 2,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Standard Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.