Stainless Steel 2 HP Centrifugal Pump 208-230/460V

  • Mfr # 2ZWU9

  • Zoro # G3119952


product price:  $1,367.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
2 hp
Voltage - Pumps
230/460
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2ZWU9
Zoro #
G3119952
UPC #
190735242100
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Manufacturers Warranty Length
1 yr
Width
7 5/8 in
Height
7 in
Max. Dia. Solids
25/64 in
Length
15 1/2 in
Overall Length
15.5 in
Overall Width
7.4 in
Overall Height
7 in
Solid Diameter (Maximum)
0.39 in
Compatible Discharge Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/2 in

Details

HP - Pumps
2 hp
Voltage - Pumps
230/460
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Max. Pressure - Pumps
31 psi
Max. Head
72 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
GPM of Water @ 40 Ft. of Head
84
GPM of Water @ 15 Ft. of Head
115
GPM of Water @ 10 Ft. of Head
122
Inlet Pressure
200 psi
Seal Material
Viton
GPM of Water @ 25 Ft. of Head
103
Impeller Material
Stainless Steel
Inlet
1-1/2" NPT
Frame
56J
Motor RPM
3450
Max. Specific Gravity
1.0
Hz
60
Wetted Materials
Carbon, Ceramic, Stainless Steel, Viton
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
GPM of Water @ 70 Ft. of Head
10
Port Rotation
4 Position Increments
Voltage
208-230/460
GPM of Water @ 60 Ft. of Head
46
Max. GPM @ Head
122 gpm @ 10 ft
Outlet
1-1/4" NPT
Duty
Continuous
Motor Type
3-Phase
Motor Enclosure
Totally Enclosed Fan Cooled
GPM of Water @ 50 Ft. of Head
68
Bearing Type
Ball
Housing Material
Stainless steel
HP
2
Includes
Manual
Min. GPM @ Head
10 gpm @ 70 ft
Max. Liquid Temp.
200 Degrees F
GPM of Water @ 20 Ft. of Head
109
Best Efficiency GPM @ Head
65 gpm @ 52 ft
Max. Pressure
31.16 psi
Amps
6.0-5.8/2.9
Best Efficiency Range GPM @ Head
40 to 98 gpm @ 65 to 30 ft
Agency Compliance
c UL us
GPM of Water @ 30 Ft. of Head
98
Impeller Type
Semi Open
Item
Centrifugal Pump
Max. Case Pressure
200 psi
Phase
Three
Features
Continuous High Pressure Circulation
Standards
cULus Listed
Flow Rate @ 60 ft of Head (Maximum)
46 gpm
Nameplate Voltage
230/460V AC
Maximum Flow Rate
122 gpm
Flow Rate @ 70 ft of Head (Maximum)
10 gpm
Maximum Media Temperature
200 Degrees F
Flow Rate @ 50 ft of Head (Maximum)
68 gpm
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton
For Use With Potable Systems
No
Minimum Media Temperature
40 Degrees F
Duty Cycle
Continuous
Frequency
60 Hz
Seal Type
Mechanical
Best Efficiency Flow
65 gpm
Flow Rate @ 10 ft of Head (Maximum)
122 gpm
Intake Type
NPT
Impeller Design
Semi-Open
Minimum Flow Rate
10 gpm
Pump Housing Material
Stainless Steel
Motor Frame Designation
56J
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Maximum Feet of Head
72 ft
Discharge Rotation
90 Degrees Increments
Discharge Type
NPT
Horsepower
2 hp
Flow Rate @ 15 ft of Head (Maximum)
115 gpm
Flow Rate @ 40 ft of Head (Maximum)
84 gpm
Shut Off Pressure (Maximum)
31 psi
Flow Rate @ 30 ft of Head (Maximum)
98 gpm
Feet of Head (Minimum)
10 ft
Maximum RPM
3,450 RPM
Compatible with Media Type
Non-Flammable Liquids
Specific Gravity (Maximum)
1
Shaft Material
304 Stainless Steel
Flow Rate @ 20 ft of Head (Maximum)
109 gpm
Best Efficiency Head
52 ft
Volute Material
Stainless Steel

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 84 gpm, Flow Rate @ 60 ft of Head (Maximum) 46 gpm, Maximum Feet of Head 72 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 122 gpm, Flow Rate @ 10 ft of Head (Maximum) 122 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.