Welding Cylinder Truck, 2 Cyl, 780 lb.

  • Mfr # 552-16FW

  • Zoro # G3120241


product price:  $1,230.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
66 in
Overall Width
35 in
Material
Steel
Color
Green
Load Capacity
780 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552-16FW
Zoro #
G3120241
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 in
Overall Width
35 in
Wheel Diameter
16 in
Overall Depth
12 1/2 in
Base Plate Dimensions
13 x 24 in
Tool Tray Height
29 in
Tool Tray Width
22 1/2 in
Wheel Width
4 in
Max. Tank Dia. Oxygen
9 1/2 in
Max. Tank Dia. Acetylene
12 1/2 in
Width
35"
Handle Height
46 in
Height
62 in
Firewall Thickness
1 in
Axle-Mounted Wheel Width
4 in
Overall Height - Cylinder Raised
62 in
Deck Height
1/2 in
Lifting Ring Inside Diameter
3 in
Nose Plate Thickness
3/32 in
Overall Height - Cylinder Lowered
66 in
Overall HxWxD
66 in x 35 in x 12 1/2 in
Nose Plate Width
24 in
For Maximum Container Diameter
12 1/2 in
Axle Dia.
3/4 in
Securing Mechanism Height
26 in
Axle-Mounted Wheel Dia.
16 in
Nose Plate Depth
13 in
Nose Plate WxD
13 in x 24 in
For Maximum Cylinder Diameter
12 1/2 in

Details

Material
Steel
Color
Green
Load Capacity
780 lb
Item
Firewall Welding Cylinder Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Finish
Powder Coated
For Use With
Welding Cylinders and Torches
Wheel Bearings
Ball
Cylinder Capacity
2
Includes
Chain to Secure Cylinder, Firewall, Toolbox
Hand Truck Handle Type
Continuous Frame
Standards
OSHA 1910.253
Frame Material
Steel
Cylinder Orientation
Side by Side
Includes Firewall
Yes
Frame Type
Rounded Back
Includes Foot Assist
Without Foot Assist
Caster/Wheel Configuration
(2) Axle-Mounted
Brake Type
No Caster Brake
Non-Marking Axle-Mounted Wheels
No
Nose Plate Material
Steel
Hub Position
Offset
Axle-Mounted Wheel Type
Pneumatic
Axle-Mounted Wheel Bearings
Ball Bearing
Nose Plate Type
Solid Straight
Includes Lever Pushoff
Without Lever Pushoff
Weight
130 lb
Includes Stair Climber
Without Stair Climber
Frame Finish
Powder Coated
For Surface Type
Concrete, Grass, Wood
Caster/Wheel Mounting Location
2-Wheel
Axle-Mounted Wheel/Tread Material
Rubber
Features
Perfect For Large Construction And Industrial Sites
Securing Mechanism
Perma Clamp
Nose Plate Profile
Standard
Firewall Rating
1-hour
Includes Lift Ring
With Lift Ring
Compatible with Product Type
Welding Cylinders and Torches
Type
Standard

Description

2, Overall Height 66 in, Overall Width 35 in, Overall Depth 12 1/2 in, Load Capacity 780 lb, Securing Mechanism Perma Clamp, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 16 in, Handle Type Continuous Frame Flow-Back, Includes Firewall Yes, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring With Lift Ring, Frame Type Rounded Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.