Dual Monitor Arm, 18 lb. Cap.

  • Mfr # 8502601

  • Zoro # G312041521


product price:  $90.69
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic, Aluminum
Height
18.2"
Width
11"
Weight Capacity
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8502601
Zoro #
G312041521
UPC #
043859748488
Country of Origin
China

Dimensions

Height
18.2"
Width
11"
Depth
15.3"
Overall Height
21 5/8 in
Overall Width
4 1/2 in
Overall Length
28 5/8 in
Maximum Screen Size Supported
30"
Max. Screen Size Supported
30 in

Details

Color
Black
Material
Plastic, Aluminum
Weight Capacity
18 lb
For Use With
Monitor
Item
Dual Monitor Arm
Product Type
Dual Monitor Arm
Mount Mechanism
Clamp/Grommet
Number of Monitors
2
Features
Easily Adjust Monitor Height and Depth
Standards
EN ISO 9241-5
Maximum Load Capacity
48 lb
Package Contents
Reflex Dual Monitor Arm, VESA Plates
Number of Displays Supported
2
Includes
Reflex Dual Monitor Arm, VESA Plates.
Device Supported
Monitor

Description

Dual Monitor Arm, Material Plastic, Aluminum, Color Black, Weight Capacity 18 lb, Features Easily Adjust Monitor Height and Depth, Standards EN ISO 9241-5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.