1/4" PTFE Check Valve

  • Mfr # CV-1-6644

  • Zoro # G3120941


product price:  $492.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4"
Connection Type
Parflare
Connection
PARFLARE
Body Material
PTFE
Spring Material - Check Valves
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV-1-6644
Zoro #
G3120941
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Overall Height
1 15/64 in
Width
1 15/64 in
Length
3 13/16 in
Size
1/4"
Pipe or Tube Size - Check Valves
1/4 in
Overall Length
3.81 in
Pipe or Tube Size
1/4 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in

Details

Connection Type
Parflare
Connection
PARFLARE
Body Material
PTFE
Spring Material - Check Valves
PTFE
Min. Temp. - Valves
50 Degrees F
Flow Design
Single
Mechanism and Body Design
Inline
Max. Pressure
120 psig
Spring Material
PTFE
Application - Valves
Corrosives, General Purpose
Item - Check Valves
Check Valve
Max. Temp. - Valves
266 Degrees F
Max. Steam Pressure - Valves
Not Rated
Material of Construction
PTFE
Connection Type - Check Valves
PARFLARE x PARFLARE
Max. Temp.
Ambient: 50 Degrees to 212 Degrees F, Fluid: 50 Degrees to 266 Degrees F
Sub-Category
PTFE
Cracking Pressure
0.25 to 0.75 psig
Body Material - Valves
PTFE
Item
Check Valve
Cracking Pressure - Check Valves
0.250 to 0.750 psi
Seat Material
PTFE
Seal Material
PTFE
Seal
Viton
Type
Valve
Check Mechanism Material
PTFE
Maximum Pressure - Operating
120 psig
Average Surface Roughness (Ra)
24 Ra
Connection Gender - Side 1
Male
NSF Certifications for Food and Drinking Water
Not Rated
Operating Temperature - Minimum
50 Degrees F
Includes Counterweight
No Counterweight
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
266 Degrees F
For Media
Corrosives, General Purpose
Connection Type - Side 1
Parflare
Connection Type - Side 2
Parflare
Connection Gender - Side 2
Male
Silent Check
Silent
3-A Standard Compliance
Not Rated
Valve Series
CV-1

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline, Body Material - Valves PTFE, Pipe or Tube Size 1/4 in, Connection Type PARFLARE x PARFLARE, Cracking Pressure 0.250 to 0.750 psi, Max. Temp. - Valves 266 Degrees F, Min. Temp. - Valves 50 Degrees F, Max. Steam Pressure - Valves Not Rated, Spring Material PTFE, Application - Valves Corrosives, General Purpose, Length 3 13/16 in, Width 1 15/64 in, Overall Height 1 15/64 in, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.