Manual 2-Way Ball Valve

  • Mfr # LFC4821313SS

  • Zoro # G312166033


product price:  $48.99
/ea

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFC4821313SS
Zoro #
G312166033
UPC #
673372660884
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Overall Length
4.75 in
Handle Height
2.39 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in
Handle Length
4.52 in
Ball Opening Size
0.98 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Hot-Water
Connection Type
PEX x PEX
Item
Manual Two-Way Ball Valve
Stem Material
Stainless Steel
Seal Material
EPDM
Stem Type
Blowout Resistant
Max. Pressure
250 PSI
Seat Material
PTFE
Body Material
Brass
Handle Type
Lever
Standards
ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 359, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Handle Material
Zinc-Plated Steel
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
49.1
Handle - Locking
Non-Locking
Operating Temperature - Maximum
200 Degrees F
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
Not Rated
Color - Valve Body
Brass
Color - Valve Handle
White

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Hot-Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.