End Mill, Carbide, TiAlN, 1/8, 2 FL, Sq End

  • Mfr # 402-125011

  • Zoro # G3122734


product price:  $13.19
/ea

Key Features

Milling Diameter
1/8"
Length of Cut
0.5 in
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402-125011
Zoro #
G3122734
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/8"
Length of Cut
0.5 in
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Milling Dia.
0.125 in
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
402
End Mill Material
Carbide
Cast Iron (K) Compatibility
Yes
End Mill Style
Square
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Item
Square End Mill
Number of Flutes
2
Finish
TiAlN
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Single End/Double End
Single
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Super Alloy (S) Compatibility
No
End Mill Application
Finishing
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Measurement System
Inch
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, M, N, P
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.