Solenoid Valve, Two-Way, 110/120V AC, Normally Closed, 1 in NPTF Pipe, Watertight, 5-125 psi Water

  • Mfr # 8210G054

  • Zoro # G3123181


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G054
Zoro #
G3123181
UPC #
094701501829
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1 in
Overall Length
3-3/4 in
Center Line Pipe Center Size
4-5/16 in
Overall Height
5-1/8 in
Overall Width
3-1/4 in
Orifice Diameter
1 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, 125 psi Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Electrical Connections
1/2 in Conduit Hub
Coil Insulation Class
F
IP Rating
IP66
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Enclosure
Watertight
Body Material
Brass
Valve Design
2-Way/2-Position
Standards
UL Listed
Operating Pressure Differential Light Oil - Maximum
125 psi
Coefficient of Volume (Cv)
13
Response Time
1 sec
Includes Seal
Yes
Ambient Temperature - Minimum
14 Degrees F
Thread Type
NPT
Valve Positions
2-Position
Environmental Rating
Indoor, Outdoor
Includes Coil
Yes
Fluid Temperature - Maximum
180 Degrees F
Frequency
60 Hz
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Wattage
16.1 W
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Mounting Orientation
Vertical
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Water - Maximum
125 psi
Operating Pressure Differential Steam - Maximum
Not Rated

Description

The ASCO 8210G054 is a pilot-operated, normally closed solenoid valve designed for controlling the flow of air, inert gas, light oil, and water. Constructed with a brass body, it features NPTF inlet and outlet connections with a 1-inch nominal pipe size and a 1-inch orifice diameter. This 2-way, 2-position valve provides automated flow control through an energized coil. Actuation: energized coil for remote operation. Environmental protection ratings: IP66; NEMA 1, 2, 3, 3S, 4, 4X and operates within an ambient temperature range of 14°F to 140°F, handling fluid temperatures up to 180°F.

Key Features:

  • Valve Design: 2-Way/2-Position, Pilot Operated, Normally Closed
  • Media Compatibility: Air, Inert Gas, Light Oil, Water
  • Body Material: Brass
  • Connection Types: Inlet and Outlet NPTF threaded, 1 in nominal pipe size
  • Operating Pressure Differential: Maximum 150 psi for air/inert gas; 125 psi for light oil and water; minimum 0 psi
  • Coil Included: Yes, 16.1 W power consumption, Class F insulation, 120V AC at 60 Hz frequency
  • Coil enclosure: IP66-rated; no external junction box required
  • Electrical Connections: 1/2 in Conduit Hub
  • Mounting Orientation: Vertical
  • Dimensions: Overall length 3-3/4 in, width 3-1/4 in, height 5-1/8 in
  • Response Time: 1 second
  • Seal Material: NBR (Buna-N)
  • Environmental protection ratings: IP66; NEMA 1, 2, 3, 3S, 4, 4X
  • Includes Seal: Yes
  • Standards: UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.