Industrial Fog Nozzle, 1-1/2 In., Black
Mfr # HPFN150
Zoro # G3124825
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Thread Type
NPSH
Body Material
Brass
Inlet Size
1 1/2 in
Maximum Flow Rate
117 gpm
Bumper Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPFN150
Zoro #
G3124825
UPC #
089109718955
Country of Origin
United States
Dimensions
Inlet Size
1 1/2 in
Details
Item
Industrial Fog Nozzle
Thread Type
NPSH
Body Material
Brass
Maximum Flow Rate
117 gpm
Bumper Color
Black
Spray Pattern
Solid Stream
Finish
Brass
Grip Type
Standard
For Use With
Water
Standards
FM Approved
Flow Rate
117 gpm
Product Type
Industrial Fog Nozzle
Maximum Pressure
100 psi
Description
Industrial Fog Nozzle, Activates By Twist, Body Material Brass, Grip Type Standard, Inlet Size 1 1/2 in, Maximum Flow Rate 117 gpm, Maximum Pressure 100 psi, Product Type Industrial Fog Nozzle, Spray Pattern Solid Stream, Thread Type NPSH, Bumper Color Black, Finish Brass, For Use With Water, Standards FM Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.