Manual Thermostat, 1 H, 1 C, Battery Assisted Power Stealing, 20/30VAC

  • Mfr # T87N1000

  • Zoro # G3125726


product price:  $76.25
/ea
Free Shipping & Returns

Key Features

Voltage
20/30VAC
Stages Heat
1
Mounting Type
Round
Color
Premier White
Control Range
40 Degrees to 90 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T87N1000
Zoro #
G3125726
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1-3/4"
Width
3-11/16"
Depth
1 3/4 in
Diameter
3 11/16 in
Digit Size
Standard
Overall Depth
1 3/4 in
Overall Width
4 13/16 in
Overall Diameter
3 11/16 in

Details

Item
Manual Thermostat
Voltage
20/30VAC
Stages Heat
1
Mounting Type
Round
Color
Premier White
Control Range
40 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
Yes
Power Method
Battery Assisted Power Stealing
Fan Switching
Auto-On
Mounting
Round
For Use With
Gas, Oil, Electric, Forced Warm Air, Hot Water, Steam or Gravity, Cooling, 4 or 5 Wire Systems
Includes
Subbase
Terminal Designations
B, G, O, R, RC, W, Y
Features
Mercury Free
Display Type
Analog
Dehumidification Control
No
Humidification Control
No
Stages
1H/1C Conventional, 1H/1C Heat Pump
Control Type
Exposed Dial
Type
Mechanical Nonprogrammable Conventional Systems or HP
System/Fan Settings
Heat-Off-Cool/Auto-On
Number of Heating Stages - Conventional System
1
Number of Cooling Stages - Conventional System
1
Number of Cooling Stages - Heat Pump System
1
Electrical Connection Type
Hardwired
Frequency
50 Hz, 60 Hz
Maximum Control Temperature
90 Degrees F
Includes Positive Off
Yes
Shape
Round
Thermostat Type
Low Voltage
Mercury Free
Yes
Temperature Readout
Yes
Operating Humidity Range
5% to 90%
System Settings
Cool-Heat-Off
Mounting Direction/Shape
Round
Application
Heat and Cool
Temperature Scale
Fahrenheit
Changeover Type
Manual
Fan Settings
Auto-On
Mounting Direction
Vertical
Number of Heating Stages - Heat Pump System
1
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump without Aux, Hydronic Systems
Maximum Operating Humidity
90 %
Housing Color
White
Minimum Control Temperature
40 Degrees F
Temperature Sensitivity
+/-2 Degrees F
Temperature Control Range
40 Degrees to 90 Degrees F
Minimum Operating Humidity
5 %

Description

Low Voltage Thermostat, Terminal Designations B, G, O, R, RC, W, Y, System Switching Heat-Cool-Off, Fan Switching Auto-On, Dual Transformer Compatible Yes, Power Method Hardwired, Voltage 20 to 30V AC, Mounting Round, Depth 1 3/4 in, Diameter 3 11/16 in, Color White, Control Range 40 Degrees to 90 Degrees F, Features Mercury Free, For Use With Gas, Oil, Electric, Forced Warm Air, Hot Water, Steam or Gravity, Cooling, 4 or 5 Wire Systems

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.