1/8" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 80

  • Mfr # E6PPA10SL

  • Zoro # G3127722


product price:  $61.89
/ea
Sold in multiples of 5 for $309.45
Item requires special delivery charges. A $27.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
1/8 in
Overall Pipe Length
10 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E6PPA10SL
Zoro #
G3127722
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
10 ft
Pipe Size (Fittings)
1/8"
Outside Dia.
1/2 in
Wall Thickness
0.087 in
Pipe Size (Nominal)
1/8"
Inside Dia.
1/4 in
Overall Length
10 ft
Inside Diameter
1/4 in
Nominal Pipe Size
1/8 in
Outside Diameter
3/8 in

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Temp. Range
-60 Degrees to 450 Degrees F
Material (Pipe)
316 Stainless Steel
Max. Pressure
250 psi
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Basic Pipe Fitting Material
Metal
Item
Pipe
Gravity Flow
No
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Thread Configuration
Unthreaded
Schedule
Schedule 80
Metal Pipe Construction
Seamless
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
450 Degrees F
Fitting Compatibility
Schedule 80
Side A Connection Type
Unthreaded
Minimum Operating Temperature
-60 Degrees F
Side B Connection Type
Unthreaded
Material Grade
316

Description

Pipe, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 3/8 in, Overall Length 10 ft

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.