Digital Multimeter, 1,000 V Max DC, 4 V Max AC, Average, 4,000 Instrument Counts, LCD

  • Mfr # FLUKE-17B+ ESP

  • Zoro # G312924299


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
(2) AA Batteries, Fluke TL75 Test Leads, Type-K Thermocouple Temperature Probe
Standards
IEC 61010-1, IEC 61326-1, IEC61010-2-030 CAT III 600 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-17B+ ESP
Zoro #
G312924299
UPC #
095969692687
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
3.6 in
Depth
2 in
Overall Height
7.2 in
Battery Size
AA

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
(2) AA Batteries, Fluke TL75 Test Leads, Type-K Thermocouple Temperature Probe
Standards
IEC 61010-1, IEC 61326-1, IEC61010-2-030 CAT III 600 V
Audible Continuity
Yes
Diode Test
Yes
Maximum AC Voltage Measurement
1,000 V
AC Current Measurement Resolution
0.1 uA
Minimum Frequency Measurement
0.01 Hz
Calibration Certificate Included
No
Instrument Safety Rating
CAT III 600V
Maximum Capacitance Measurement
1,000 uF
DC Current Measurement Resolution
0.1 uA
Minimum Operating Temperature
32 Degrees F
Removable Screen
No
Basic AC Voltage Accuracy
1.0% + 3
DC Voltage Measurement Resolution
0.001 V
Minimum DC Current Measurement
4 A
Temperature Measurement Resolution
0.1 Degrees C
Frequency Measurement Resolution
0.01 Hz
Waterproof
No
Bluetooth Compatible
No
Minimum Resistance Measurement
400 ohm
Dustproof
No
Resistance Measurement Accuracy
+/-0.5% + 2 digits
Maximum AC Current Measurement
10 A
Capacitance Measurement Accuracy
+/-5.0% +5 digits
IP Rating
IP40
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Frequency, Resistance, Temperature Measurement
Current Leakage Testing
No
AC Response Calculation
Average
Weight
1 lb
Intrinsically Safe
No
Batteries Included
Yes
Basic AC Current Accuracy
1.5% + 3
Minimum AC Current Measurement
4 A
Basic DC Current Accuracy
1.5% + 3
Maximum Resistance Measurement
40 kiloohm
Frequency Measurement Accuracy
+/-0.1% +3 digits
Maximum Frequency Measurement
100 kHz
Minimum DC Voltage Measurement
4 V
Thermal Imaging
No
Minimum Storage Temperature
-22 Degrees F
Maximum DC Voltage Measurement
1,000 V
Fuse Access
Yes
Maximum Storage Temperature
140 Degrees F
Minimum AC Voltage Measurement
4 V
Maximum DC Current Measurement
10 A
Minimum Temperature Measurement
-67 Degrees F
Resistance Measurement Resolution
0.1 ohm
Temperature Measurement Accuracy
2.0% +/-1 Degrees C
Duty Cycle
1 to 99%
Basic DC Voltage Accuracy
0.5% + 3
Shop By
Hot Buys

Description

Fluke 17B, Basic DMM w/Temp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.