This item is Discontinued.

General Tools Articulating Probe, 6mm dia., 3.3 ft.Long P16ART-1SM

Articulating Probe, 6mm dia., 3.3 ft.Long (Discontinued)

  • Mfr # P16ART-1SM
  • Zoro # G3129384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P16ART-1SM
Zoro #
G3129384
UPC #
681035014189
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr Limited

Details

Item
Articulating Probe, 5.5mm dia.
For Use With
General DCS1600 and DCS1600ART
Includes
Blow Mold Hard Carrying Case
Features
Probe is 3.3 ft Long, +/-150 Degrees Sweep,Two Way Articulation,

Description

Articulating Probe, 5.5mm dia., Features Probe is 3.3 ft. Long, +/-150 Degrees Sweep,Two Way Articulation,, For Use With General DCS1600 and DCS1600ART, Includes Blow Mold Hard Carrying Case, Manufacturers Warranty Length 3 Year Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.