316 Stainless Steel Hex Reducing Bushing, 1-1/2 in x 3/4 in, Male NPT x Female NPT, Class 3000

  • Mfr # 1RTW2

  • Zoro # G3129393


product price:  $23.29
/ea

Key Features

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1RTW2
Zoro #
G3129393
UPC #
190735931516
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 3/4"
Pipe Size (Fittings)
1-1/2" x 3/4"
Pipe Size
1-1/2" x 3/4"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Max. Pressure
3000 psi@100 Degrees F
Specific Pipe Fitting Shape
Hex Reducing Bushing
Standards
ASME B16.11, ASTM A182
Max. Steam Pressure
2500 psi @ 350 Degrees F
Fittings Sub-Category
Bushings
Pipe Fitting Schedule/Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Gender
Male
Class
Class 3000
Fitting Side B Pipe Threading
14
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side A Type
NPT

Description

The ZORO SELECT - 1RTW2 is a hex reducing bushing stainless steel pipe fitting designed to connect pipes or fittings of different sizes.

Key Features:

  • Material: 316 Stainless Steel conforming to ASTM A-182.
  • Connection Type: Male NPT (1-1/2") x Female NPT (3/4").
  • Pressure Rating: rated for operation within specified pressure and temperature ranges.
  • Maximum steam pressure: 2500 psi at 350°F; rated for use within specified conditions.
  • Threads conform to ANSI/ASME B1.20.1 standard.
  • Conforms to ASME B16.11 specifications for forged fittings.
  • Does not include pre-applied thread sealant or sealing components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.