Lead Free Frost Proof Yard Hydrant, 2 Ft.

  • Mfr # YH-2LF

  • Zoro # G3130687


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Bury Depth
2 ft
Overall Length
57 in
Inlet Size
3/4" FNPT
Max. Pressure
60 psi
Outlet Size
3/4" Hose
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YH-2LF
Zoro #
G3130687
UPC #
088409029020
Country of Origin
United States

Dimensions

Bury Depth
2 ft
Overall Length
57 in
Inlet Size
3/4" FNPT
Outlet Size
3/4" Hose
Rod Dia.
7/16 in
Overall Width
57 in
Rod Length
24 in
Outlet Connection Size
3/4 in
Casing Thickness
1 in
Rod Diameter
7/16 in
Inlet Connection Size
3/4 in

Details

Item
Frost Proof, Lead Free Yard Hydrant
Max. Pressure
60 psi
Rod Material
Brass
Plunger Material
Brass
Includes
Lockable Handle, Self Draining Bleeder Valve
Casing
1 in Galvanized
Handle Material
Cast Iron
Head Material
Cast Iron
Standards
NSF 61
Finish
Blue Paint
Temperature - Maximum
120 Degrees F
Flow Rate - Maximum
30 gpm
Pressure - Maximum
60 psi
Outlet Connection Type
GHT
Inlet Connection Gender
Female
Frost Resistance
Frost-Resistant
Inlet Connection Type
NPT
Product Type
Yard Hydrant

Description

Yard Hydrant, 2 ft Bury Depth, Overall Length 57 in, Inlet Size 3/4 in FNPT, Outlet Size 3/4 in Hose, Includes Lockable Handle, Self Draining Bleeder Valve, 1 in Galvanized Casing, Head Material Cast Iron, Handle Material Cast Iron, Rod Material Brass, Plunger Material Brass, Rod Dia. 7/16 in, Max. Pressure 60 psi, Standards NSF 61

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.