Extended Lift Electric Chain Hoist

  • Mfr # SNER010S-50

  • Zoro # G313328225


product price:  $5,783.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
Yellow
Phase
1
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4
Voltage
115/230V AC
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNER010S-50
Zoro #
G313328225
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
53 ft
Controller Cord Length
7 3/16 ft
Body Width
11 5/16 in
Body Depth
26 29/32 in
Lifting Hook Opening Width
1 3/16 in
Maximum Lifting Length
50 ft
Mfr. Warranty Length
1 yr (Electric and Air Powered Hoists); 10 yr ((N)ER2 'The Guardian' Smart Brake); 2 yr (Manual Hoists and Trolleys, Beam Clamps); 3 yr (N)ER2 Enhanced Features Hoists, EQ/SEQ Hoists, and RY Hoists); 5 yr (Manual Tiger Track Jibs and Gantries)

Details

Color
Yellow
Phase
1
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4
Voltage
115/230V AC
Number of Speeds
1
Item
Extended Lift Electric Chain Hoist
Thermal Protection
Available Separately
Trolley Speed
N/A - No Motorized Trolley
Current at Max. Voltage
8.5 A
Chain Finish
Nickel Plated
Maximum Lift Speed
14 fpm
Pendant IP Rating
IP65
Chain Grade
Grade 80
Number of Load Chains
1
Resistance Properties
Wear Resistant
Maximum Lifting Capacity
2,000 lb
Trolley IP Rating
IP55
Includes Brake
Brake Included
Current at Min. Voltage
16.9 A
Duty Classification
H4
Trolley Wheel Material
Steel
Includes Clutch
Clutch Included
Lifting Hook Material
Forged Carbon Steel
Hoist IP Rating
IP55
Starts and Stops per Hour
360
Headroom
17 5/16 in
Features
Completely Sealed Body, Easy Maintenance Control Panel, Extreme Duty Motor, Heat Treated Helical and Spur Gears, Load Sheave, Motorized Trolley Drop Stops and Rubber Bumpers, Motorized Trolley Side Guide Rollers, Pull-Rotor Motor Brake, Superior Quality Chain, Unique Chain Guide
Body Material
Aluminum
Brake Type
Electromagnetic
Chain Material
Alloy Steel
For Outdoor Use
Yes
Motor Horsepower
1 1/4 hp
Clutch Type
Friction Clutch
Overload Protection Included
Yes
Programmable
Non-Programmable
Controls
Push Button Pendant
Lifting Hook Type
Swivel Hook with Safety Latch
Minimum Lift Speed
14 fpm
Fixed Lift Speed
14 fpm
Mount Type
Hook Mounted - No Trolley
Operating Voltage
115/230V AC

Description

Extended Lift Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed 14 fpm, Maximum Lift Speed 14 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 50 ft, Current at Minimum Voltage 16.9 A, Current at Maximum Voltage 8.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 17 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.