Nylon Insert Lock Nut, #8-32, 300 Series Stainless Steel, 316, Plain, 0.218 in Ht

  • Mfr # NUTH49-0008-0218316P

  • Zoro # G313331119


product price:  $0.07
/ea
Sold in multiples of 225 for $15.75

Key Features

Lock Type
Nylon Insert
Material
300 Series Stainless Steel
Material Grade/Class
316
Finish
Plain
Hex Height
0.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH49-0008-0218316P
Zoro #
G313331119
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#8-32
Hex Height
0.218 in
Hex Width
0.5085 in

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
300 Series Stainless Steel
Material Grade/Class
316
Finish
Plain
System of Measurement
Inch
Thread Type
UNC

Description

Nylon Insert Locking Hex Nuts Type NM Coarse Thread #8-32 x 7/32 in Grade 316 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.