
Steel Reel Rack Add-On Kit 36 In. x 48 In. x 120 In. 6000 Lb. Capacity, White/Orange
Mfr # RERC-A-4410
Zoro # G313347042
product price: $744.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Overall Width
48 1/2 in
Overall Depth
36 1/2 in
Material
Steel
Finish
Powder Coat
Color
White/Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RERC-A-4410
Zoro #
G313347042
UPC #
691215374651
Country of Origin
Türkiye
Dimensions
Overall Width
48 1/2 in
Overall Depth
36 1/2 in
Details
Item
Reel Rack Add-On Kit
Material
Steel
Finish
Powder Coat
Color
White/Orange
Features
Axle brackets are adaptable for different sized reels
For Use With
Perfect for reels of wire rope, hose, electrical cable or even chain
Description
Has your operation outgrown your existing reel racks? Do you need more space, but not enough for an entire rack? If so, check out Vestil's reel rack add-on sections! They are perfect for reels of wire rope, hose, electrical cable or even chain! Not only does this add-on help store more reels, but it helps to seamlessly dispense the material! With help from the changeable brackets, the arms can be staggered along the frame for different size reels. Unit must be secured to floor.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.