90 Degrees Street Elbow Brass 90 Degrees Street Elbow, 3/4 in Male NPT X 3/4 in Female NPT, 5 PK

  • Mfr # 6AYU5

  • Zoro # G3136804


product price:  $99.19
/pk 5, $19.84/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AYU5
Zoro #
G3136804
UPC #
190735931615
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Thread Size
3/4-14
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
90 Degrees Street Elbow
Basic Fitting Shape
Elbow
Temp. Range
-65 Degrees to 250 Degrees F
Max. Pressure
1200 psi
Specific Pipe Fitting Shape
90 Degree Street Elbow
Standards
ASME B1.20.3, SAE J530
Pipe Fitting Schedule/Class
Class 150
Color
Yellow
Fitting Side A Gender
Male
Includes Seal
No
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
14
Fitting Side B Type
NPT
Fitting Side B Gender
Female

Description

90 Degrees Extruded Street Elbow, Brass, Class Class 150, 3/4 in, Male, NPT, 14, 3/4 in, Female, NPT, 14, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.