Tubing, 20mm I.D., 100 ft., Clear, Flexible (Discontinued)
- Mfr # 41001301-6742M
- Zoro # G3138283
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41001301-6742M
Zoro #
G3138283
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
20.00mm
Outside Dia.
24.00mm
Wall Thickness
3/32 in
Tube Length
100 ft
Tube Bend Radius
2 3/4 in
Bend Radius
2-3/4"
Details
Tube Material
PVC
Tube Hardness
Shore A: 60
Max. Pressure
26 psi
Tube Color
Clear
SAE or Metric
Metric
Standards
FDA CFR21 175.300
Tensile Strength
1900 psi
Flexibility
Flexible
Item
Tubing
Temp. Range
-65 Degrees to 160 Degrees F
Material
PVC
Color
Clear
Hardness
Shore A: 60
Description
Tubing, Color Clear, Hardness Shore A: 60, Material PVC, Standards FDA CFR21 175.300, Wall Thickness 3/32 in, Bend Radius 2-3/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.