4" FNPT 316 SS Threaded Cap

  • Mfr # 60RDC111N040

  • Zoro # G3139227


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60RDC111N040
Zoro #
G3139227
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Nominal Pipe Size
4 in
Outside Diameter
4 in
Overall Length
51.9 mm

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
Cap
Standards
ASTM A351
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Fittings Sub-Category
Caps
Temp. Range
-20 Degrees to 350 Degrees F
For Pipe Schedule
40
Maximum Operating Pressure
300 psi
Magnetic
No
Material Grade
316L
Class
Class 150
Fitting Side A Pipe Threading
8
Includes Seal
No
Includes Pre-Applied Thread Sealant
No

Description

The ZORO SELECT - 60RDC111N040 is a stainless steel pipe cap intended for end-termination in Class 150 piping systems; rated for operation up to 300 psi and a temperature range of -20 to 350 °F. It is made from 316L stainless steel and features a female national pipe thread (FNPT) connection. This cap has a nominal pipe size of 4 inches and is compatible with Schedule 40 piping. This cap is intended for end-termination, pressure testing, and future line extensions within rated limits (up to 300 psi and -20 to 350 °F).

Key Features:

  • Material: 316L stainless steel, offering resistance to corrosion.
  • Connection type: Female National Pipe Thread (FNPT) with an 8 TPI thread size on the fitting end.
  • Nominal pipe size: 4 inches with an outside diameter of 4 inches.
  • Pressure rating: Class 150 with a maximum operating pressure of 300 psi and maximum steam pressure of 150 psi.
  • Temperature range: Operates from -20 Degrees to 350 Degrees Fahrenheit.
  • Overall length: 51.9 mm.
  • Does not include pre-applied thread sealant or sealing components.
  • Meets ANSI B1.20.1 standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.