4" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T6BNL01

  • Zoro # G3139884


product price:  $54.75
/ea

Key Features

Pipe Size - Nominal
4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6BNL01
Zoro #
G3139884
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
4 in
Overall Pipe Length
Close Thread
Pipe Size
4"
Outside Dia.
4 1/2 in
Pipe Size (Nominal)
4"
Wall Thickness
0.237 in
Inside Dia.
4 37/200 in
Pipe Size (Fittings)
4"
Nominal Pipe Size
4 in
Overall Length
2 7/8 in
Outside Diameter
4 1/2 in
Inside Diameter
4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
316 Stainless Steel
Pipe Fitting Connection Type
MNPT x MNPT
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Item
Nipple
Thread Type
NPT
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Nipple
Fittings Sub-Category
Nipples
Pipe Thread Type
MNPT x MNPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Thread Type
NPT
Material Grade
316
Side A Connection Type
Close Thread
Maximum Operating Pressure
150 psi
Gravity Flow
No
Thread Configuration
Fully Threaded
Schedule
Schedule 40
Side B Connection Type
Close Thread
Minimum Operating Temperature
-60 Degrees F
Side B Gender
Male
Material
Stainless Steel
Side B Thread Type
NPT
Metal Pipe Construction
Welded
Side A Gender
Male
Maximum Operating Temperature
450 Degrees F
Fitting Compatibility
Schedule 40

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 2 7/8 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.