Straight Section Wireway, 1 Rating, Steel, Powder Coated

  • Mfr # HS445NK

  • Zoro # G3139927


product price:  $63.85
/ea

Key Features

With/Without Knockouts
No
Finish
Powder Coated
Length
60 in
Height
4 in
Width
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HS445NK
Zoro #
G3139927
UPC #
786725609659
Country of Origin
United States

Dimensions

Length
60 in
Height
4 in
Width
4 in
Length (Straight Wireway)
60 in
Depth
60 in
Each - Width
4.000 in

Details

Item
Straight Section Wireway
With/Without Knockouts
No
Finish
Powder Coated
NEMA Rating
1
Cover Type
Hinged
Material
Steel
Standards
CSA Certified, UL Listed
Application
Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
Gauge
16 ga
Color
Gray
With Knockouts
No
Cover Locking Style
Screw
Knockouts
No
Features
Bodies and covers are fabricated from 16 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top.
Type
Wireway
Listings
UL, CSA
Standard
cULus
Finish Type
Polyester Powder
Certified Listed
cULus
UL Listed
Yes
Enclosure
Nema 1 Type Enclosure
Enclosure Type
Nema 1 Type Enclosure

Description

Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 60 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Screw, Gauge 16 ga, Standards CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.