D Shaped Floor Cord Cover, 10-feet Black Cable, Wire Protector, Tripping Hazard, White
- Mfr # 170131WLC
- Zoro # G201777128
product price:Â
$
22.79
/ea
Key Features
Length
17.6
Height
4.1
Width
5.5
Weight
3.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 170131WLC
- Zoro #
- G201777128
- UPC #
- 194189523433
- Country of Origin
- China
Dimensions
- Length
- 17.6
- Height
- 4.1
- Width
- 5.5
Details
- Weight
- 3.2
Description
The D Shaped Floor Cord Cover from Fleming Supply is a 3-channel cable protector with a tapered design that prevents tripping hazards in doorways, thresholds, walkways and outdoor sidewalks. The 10-foot long roll electrical wire protector is wide enough for 3-5 cords to fit inside and is made of a flexible PVC material designed to mimic rubber but will uncoil with ease. The cable raceways can be cut with a knife or scissors for a custom fit in your home, office, or workplace.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.