Shop FLEMING SUPPLY
See all product information
Create Account
Wire Organizer Tray- Set of Two 16 inch Cable Raceways for Office Cord Management
- Mfr # 555831HML
- Zoro # G801776828
product price:Â
$
22.29
/ea
Key Features
Length
16
Height
4.7
Width
6
Weight
1.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555831HML
- Zoro #
- G801776828
- UPC #
- 194189523457
- Country of Origin
- China
Dimensions
- Length
- 16
- Height
- 4.7
- Width
- 6
Details
- Weight
- 1.95
Description
The Wire Organizer Trays from Fleming Supply is a simple and effective cable management option to keep your home, desk and office neat and tidy. The set of two 16 inch long cable raceways come with brackets that allow you to mount them on the side of a desk, onto a wall, or under a shelf. The open shape of the 5 inch wide steel wire trays provides ample space to hold power strips, surge protectors and several wires inside and ideal for computer desks with multiple monitors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.