Solid Carbide HPC Deep Hole Drill, 16XD, TiAlN Coated, 3 mm

  • Mfr # 123688 3

  • Zoro # G314372838


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
135 Degrees
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
DIN 6535 HA to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123688 3
Zoro #
G314372838
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
3 mm
Overall Length
100 mm
Length of Cut
60 mm
Shank Dia.
6 mm

Details

Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
DIN 6535 HA to h6

Description

Spiral fluted, with 4 guide chamfers and internal cooling channels. New generation of high performance deep hole drills in the HPC range. With 135 Deg point angle and special h7 cutting edge tolerance for optimum generation of a deep hole. High roundness and alignment accuracy of the deep hole. Note: Flute length LC = L2 + 1.5 x DC. For process reliability when using the 16xD deep hole drill, an initial Center drilling with No. 121068 - 121121 or 4xD pilot drilling operation with pilot drill No. 122736 is necessary. For deep holes greater than 20xD, a pilot hole to the maximum drilling depth with pilot drill No. 122736 is absolutely essential. The generation of a pilot hole improves process reliability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.