HSS-E-SPM End Mill, TiAlN Coated, 18 mm

  • Mfr # 191635 18

  • Zoro # G314374832


product price:  $91.95
/ea
Free Shipping & Returns

Key Features

Milling Diameter
18 mm
Length of Cut
32 mm
Overall Length
92 mm
Shank Dia.
16 mm
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
191635 18
Zoro #
G314374832
UPC #
-
Country of Origin
Austria

Dimensions

Milling Diameter
18 mm
Length of Cut
32 mm
Overall Length
92 mm
Shank Dia.
16 mm
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Slot Milling From Solid
27 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling
Min. Cutting Depth
0.01 mm

Details

Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
End Mill Material
Powdered Metal
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Square
End Mill Cutting Type
HPC
Finish
TiAlN
Corner Chamfer Angle
90 Degrees
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.07 mm
Shank Tolerance
h6
Type of Product
End Mill
Coolant Through
no
Correction Factor Fz
1.25
Color Ring
green
Standard
DIN 844 B
Type
N
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.07 mm

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Multi-flute end mill with universal geometry. Can be used as a finishing end mill, semi-roughing or roughing end mill.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.