1/2 in FNPT 304 Stainless Steel Threaded Outlet, Class 3000

  • Mfr # 4307002820

  • Zoro # G3146324


product price:  $15.49
/ea

Key Features

Specific Fitting Shape
Threaded Outlet
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307002820
Zoro #
G3146324
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Outside Dia.
11/16"
Pipe Size
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side A Outside Diameter
11/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Threaded Outlet
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Outlet
Basic Pipe Fitting Material
Metal
Item
Threaded Outlet
Standards
ASME A182, ANSI B1.20.1, MSS SP-97
Specific Pipe Fitting Shape
Outlet
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi
Fittings Sub-Category
Outlets
Max. Steam Pressure
1965 psi @ 350 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side B Type
Socket
For Pipe Schedule
80
Maximum Operating Pressure
Refer to Specification
Fitting Side A Gender
Female
Material Grade
304
Fitting Side B Gender
Female
Includes Seal
No
Color
Silver
Class
Class 3000

Description

The ZORO SELECT - 4307002820 is a stainless steel threaded outlet pipe fitting made from 304 stainless steel alloy. It features a female NPT threaded connection on Side A with a nominal pipe size of 1/2 inch and an outlet socket connection on Side B sized at 3/4 inch. It provides threaded connections for attaching pipes, valves, gauges, instruments, or plugs without welding. It is rated to Class 3000 pressure standards and supports a maximum internal pressure of 3000 psi as well as a maximum steam pressure of 1965 psi at 350 degrees Fahrenheit.

Key Features:

  • Material: 304 Stainless Steel
  • Type: Threaded Outlet with female NPT side and socket side connections
  • Nominal Pipe Sizes: 1/2 inch (female NPT) x 3/4 inch (socket)
  • Pressure Class: Class 3000
  • Maximum Pressure: 3000 psi
  • Maximum Steam Pressure: 1965 psi @ 350°F
  • Color: Silver
  • Dimension Side A Outside Diameter: 11/16 inch
  • Meets MSS SP-97 standard
  • Does not include pre-applied thread sealant or seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.