This item is Discontinued.

Parker 1" Compression x 3/4" MNPT Brass 90 Degree Elbow 169CA-16-12

1" Compression x 3/4" MNPT Brass 90 Degree Elbow (Discontinued)

  • Mfr # 169CA-16-12
  • Zoro # G3146927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169CA-16-12
Zoro #
G3146927
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
1 in
Compression Thread Size
3/4-14
Hex Size
1 1/2 in
Pipe Size
3/4"
Length
1.63"
Thread Size
3/4-14

Details

Item
Male Elbow, 90 Degrees
Temp. Range
-65 Degrees to 250 Degrees F
Max. Pressure
350 psi
Type
Compress-Align
Pressure (PSI)
350
Connection
Tube x MNPT

Description

Male Elbow, 90 Degrees , Hex Size 1 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.