1/2" X 1/2" Press Low Lead Bronze Spring Check Valve

  • Mfr # 79035

  • Zoro # G3147155


product price:  $33.99
/ea

Key Features

Pipe Size
1/2"
Connection Type
Press x Press
Connection
P x P
Body Material
Bronze
Max. Water Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79035
Zoro #
G3147155
UPC #
691514790350
Country of Origin
Germany

Dimensions

Pipe Size
1/2"
Length
1"
Pipe or Tube Size - Check Valves
1/2 in
Size
1/2"
Overall Length
2.52 in
Pipe or Tube Size
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in

Details

Connection Type
Press x Press
Connection
P x P
Body Material
Bronze
Max. Water Pressure
200 psi
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213
Seal Material - Check Valves
EPDM
Body Material - Valves
Bronze
Max. Steam Pressure - Valves
Not Rated
Mounting Orientation - Check Valves
Horizontal, Vertical
Full Flow - Valves
No
Connection Type - Check Valves
Press x Press
Min. Temp. - Valves
0 Degrees F
Max. Water Pressure - Valves
200 psi @ 200 Degrees F
Item - Check Valves
Check Valve
Mechanism and Body Design
Inline Spring
Seal Material
EPDM
Application - Valves
General Purpose
Spring Material - Check Valves
Stainless Steel
Max. Pressure
200 psi
Material of Construction
Bronze
Standards
Conforms to MSS SP-80
Flow Design
Single
Cracking Pressure
0.5 psi
Sub-Category
Bronze
Cracking Pressure - Check Valves
0.500 psi
Max. Temp. - Valves
200 Degrees F
Item
Check Valve
Spring Material
Stainless Steel
Flow
15 gpm
Temp. Range
0 Degrees F to 250 Degrees F
Mounting Orientation
Horizontal, Vertical
Features
Smart Connect
Check Mechanism Material
Stainless Steel
Maximum Pressure - Operating
200 psi
3-A Standard Compliance
Not Rated
Silent Check
Silent
Maximum Pressure - Steam
Not Rated
Includes Counterweight
No Counterweight
Connection Type - Side 2
Press
Operating Temperature - Minimum
0 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 1
Press
Vacuum Service Rating
Not Rated
For Media
Potable Water
Valve Body Style
Inline
Operating Temperature - Maximum
200 Degrees F
Valve Series
2974ZL

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 1/2 in, Connection Type Press x Press, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 200 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 200 psi @ 200 Degrees F, Max. Steam Pressure - Valves Not Rated, Spring Material Stainless Steel, Full Flow - Valves No

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.