Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norprene Tubing, Norprene(R), 7/8 In OD, 50 Ft APW00046

Tubing, Norprene(R), 7/8 In OD, 50 Ft (Discontinued)

  • Mfr # APW00046
  • Zoro # G3149465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APW00046
Zoro #
G3149465
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Dia.
5/8 in
Outside Dia.
7/8 in
Wall Thickness
1/8 in

Details

Standards
FDA 1777.2600 Criteria, 3-A Sanitary Standards, NSF-51
Item
Tubing
Type
Norprene(R), A-60-F I.B.
Color
Cream
Hardness
Shore A: 61

Description

Tubing, Color Cream, Hardness Shore A: 61, Standards FDA 1777.2600 Criteria, 3-A Sanitary Standards, NSF-51, Wall Thickness 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.