- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- OEM Specialty Blowers
- /
- Rectangular OEM Blower, 1670 RPM, 1 Phase, Direct, Rolled Steel
Dayton
Rectangular OEM Blower, 1670 RPM, 1 Phase, Direct, Rolled Steel
Mfr # 1TDR4
Zoro # G3150621
Free Shipping & Returns
$111.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 255
- Drive Type Direct Drive
- Full Load Amps 0.43
- Housing Material Steel
- Includes Discharge Mounting Flange
Customers Also Purchased
- Brand Dayton
- MFR # 1TDR4
- Zoro # G3150621
- UPC # 190735147153
- Country of Origin Multiple
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 4 9/16 in |
Overall Height | 9 7/8 in |
Overall Width | 7 1/2 in |
Blower Wheel Diameter | 5 1/8 in |
Blower Wheel Width | 9 7/8 in |
Outlet Width | 4 in |
Dimension E | 9 7/8 in |
Dimension M | 4 3/8 in |
Dimension A | 8 7/8 in |
Dimension D | 4 1/4 in |
Dimension B | 10 7/16 in |
Dimension C | 7 9/16 in |
Dimension F | 3-5/16" |
Overall Depth | 8 7/8 in |
Lead Length | 13 in |
Dimension L | 4 7/8 in |
Dimension J | 5 1/2 in |
Dimension K | 5 in |
Outlet Height | 3 7/16 in |
Wheel Diameter | 5 1/8 in |
Wheel Width | 3 in |
Flange Size | 5 1/2 in W x 5 in H |
Inlet Diameter | 4 1/2 in |
Wheel Bore Diameter | 8 mm |
Shaft Diameter | 8 mm |
Housing Height | 9 3/8 in |
Housing Width | 7 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 8 7/8 in |
Details
CFM @ 0.100-In. SP | 255 |
Drive Type | Direct Drive |
Full Load Amps | 0.43 |
Housing Material | Steel |
Includes | Discharge Mounting Flange |
Number of Speeds | 1 |
Phase | 1 |
Blower Item | OEM Specialty Blower |
Blower Outlet Shape | Rectangular |
With Flange | Yes |
Blower Motor Type | Permanent Split Capacitor |
Blower Voltage | 230V AC |
Blower Thermal Protection | Auto |
Blower Conduit Box | Yes |
Item | OEM Blower |
Wheel Type | Forward-Curved |
Max. Inlet Temp. | 104 Degrees F |
Housing Color | Gray |
RPM | 1670 |
Hz | 50/60 |
Housing Finish | Enamel |
Bearing Type | Ball |
Replaces | 4C869 |
Agency Compliance | CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower |
CFM @ 0.200-In. SP | 235 |
Motor Insulation | Class B |
CFM @ 0.000-In. SP | 271 |
CFM @ 0.400-In. SP | 183 |
Mounting Position | All Position |
Motor Enclosure | Open |
CFM @ 0.300-In. SP | 210 |
CFM @ 0.500-In. SP | 135 |
Max. Ambient Temp. | 104 Degrees F |
Nameplate Voltage | 230V AC |
Market | Commercial, Industrial, Residential |
Includes Mounting Hardware | No |
AMCA Fan Class | Not Rated |
Motor Horsepower | 1/20 hp |
Maximum Fan Speed | 1,670 RPM |
Electrical Connection | Wire Leads |
OEM Replacement | Yes |
Chemical Resistant | No |
Replacement For | 4C869 |
Mount Type | All Position |
Motor Type | Permanent Split Capacitor |
Corrosion Resistant | No |
Features | Noise and Vibration are Held to a Minimum to Maintain cfm at Higher Static Pressures, the Motor has Cast Aluminum End Shields for Greater Heat Dissipation and Protection, Resulting in Less Downtime and Longer Service Life, This Dynamically Balanced Blower Provides Smooth and Quiet Operation |
Minimum Ambient Temperature | 14 Degrees F |
Wheel Material Finish | Galvanized |
Maximum Ambient Temperature | 104 Degrees F |
Motor Frame Designation | 3.3" PSC Motor |
Motor Insulation Class | B |
Hazardous Location Application | No |
Maximum Inlet Air Temperature | 104 Degrees F |
Includes Motor | Yes |
Airflow @ 0.000 in SP | 271 cfm |
Motor IP Rating | IP20 |
Sound Level | Not Rated |
Spark Resistant Construction Type | Not Rated |
Standards | CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower |
Airflow @ 0.500 in SP | 135 cfm |
Maximum Static Pressure | 5/8 in wc |
Housing Material Grade | SPCC |
Housing Material Gauge | 1 mm |
Airflow @ 0.100 in SP | 255 cfm |
For Air Type | Clean Air |
Assembly | Assembled |
For Ventilation Type | Exhaust, Make-Up, Return, Supply |
Application | Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating |
Flange Type | Flanged |
Brake Horsepower | 1/20 hp |
Airflow @ 0.400 in SP | 183 cfm |
Mounting Orientation | Multiposition |
Outlet Shape | Rectangular |
Rotation | CW |
Resistance Properties | Corrosion Resistant |
Motor Speed | 1,650 RPM |
High-Efficiency Motor | No |
For High-Static Pressure Applications | No |
Airflow @ 0.250 in SP | 219 cfm |
Discharge Position | Bottom Horizontal, Down Blast, Top Horizontal, Up Blast |
For Location | Indoor |
Number of Inlets | 1 |
Housing Material Finish | Enamel |
Current | 0.43 A |
Frequency | 50/60 Hz |
Motor Location | Out of Airstream |
Motor Duty Class | Continuous |
Speed Controllable | No |
Thermal Overload Protection | Yes |
Compatible Speed Control | No |
Minimum Fan Speed | 0 RPM |
Wheel Material | Steel |
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 5 1/8 in, Airflow @ 0.000 in SP 271 cfm, Airflow @ 0.100 in SP 255 cfm, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 219 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP 183 cfm, Airflow @ 0.500 in SP 135 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 3100 RPM, 1 Phase, Direct, Rolled Steel 1TDP7
- DAYTON Rectangular OEM Blower, 3034 RPM, 1 Phase, Direct, Rolled Steel 1TDN4
- DAYTON Round OEM Blower, 2870 RPM, 1 Phase, Direct, Steel 70214931X
- DAYTON Round OEM Blower, 3100 RPM, 1 Phase, Direct, Rolled Steel 3FRE9
- DAYTON Rectangular OEM Blower, 1600 RPM, 1 Phase, Direct, Rolled Steel 1TDR9
- DAYTON Rectangular OEM Blower, 1640 RPM, 1 Phase, Direct, Rolled Steel 45NM96
- DAYTON OEM Blower, 1550 RPM, 1 Phase 71730434M
- DAYTON OEM Blower, 1 Phase, Steel 702110544X
- DAYTON Rectangular OEM Blower, 2670 RPM, 1 Phase, Direct 3FRF6
- DAYTON Rectangular OEM Blower, 1650 RPM, 1 Phase, Direct, Rolled Steel 1TDP9
- DAYTON Rectangular OEM Blower, 2880 RPM, 1 Phase, Direct, Rolled Steel 1TDP6
- Dayton OEM Specialty Blowers