Shop DAYTON

OEM Blower, 1550 RPM, 1 Phase, Not Applicable, Not Applicable 1 Speed

  • Mfr # 71730434M

  • Zoro # G7303854


product price:  $84.69
/ea
Sold in multiples of 42 for $3,556.98

Key Features

Full Load Amps
1.9 A
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Motor Type
Shaded Pole
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71730434M
Zoro #
G7303854
UPC #
190735363577
Country of Origin
Mexico

Dimensions

Flange Size
4 in Dia

Details

Full Load Amps
1.9 A
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Bearing Type
Ball
RPM
1550
Housing Finish
Black
Item
OEM Blower
Hz
60
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Insulation
B
Agency Compliance
UL/CSA
Motor Type
Shaded Pole
Nameplate Voltage
115V AC
Spark Resistant Construction Type
Not Rated
Current
1.9 A
Electrical Connection
Power Cord and Plug
Rotation
CW
Speed Controllable
No
Flange Type
Flanged
Hazardous Location Specification
No
Motor Horsepower
1/20 hp
Includes Motor
Yes
Frequency
60 Hz
Standards
UL Recognized, CSA Recognized
Corrosion Resistant
No
Chemical Resistant
No
Hazardous Location Application
No
OEM Replacement
No

Description

OEM Blower, Wheel Type Not Applicable, Drive Type Not Applicable, Includes Drive Package Not Applicable, Assembly Not Applicable, Wheel Diameter Not Applicable, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Maximum Static Pressure Not Applicable, Maximum Inlet Air Temperature Not Applicable, Bearing Type Ball, Wheel Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.