
10 in x 10 in x 8 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT
Mfr # HD10108DW
Zoro # G315226901
product price:Â $1.99
/ea
Sold in multiples of 15 for $29.85
Key Features
Inside Length
10 in
Inside Height
8 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HD10108DW
Zoro #
G315226901
UPC #
841436090995
Country of Origin
United States
Dimensions
Inside Length
10 in
Inside Width
10 in
Inside Height
8 in
Inside LxWxH
10x10x8
Details
Item
Shipping Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT
Standards
NMFC 29785-5
Moving Box Type
Heavy Duty
Fluting Profile
B-C Flute
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Heavy Duty, Wall Type Double Wall, Inside Length 10 in, Inside Width 10 in, Inside Height 8 in, 10x10x8 in Inside LxWxH, 48 ECT, RSC, Outside Length 10 in, Outside Width 10 in, Outside Height 8 in, Not Applicable Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile B-C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 9-11 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.