Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance Electronic Ballast, T12 Lamps, 277V VEL1S40SC

Electronic Ballast, T12 Lamps, 277V (Discontinued)

  • Mfr # VEL1S40SC
  • Zoro # G3153561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEL1S40SC
Zoro #
G3153561
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1-3/16"
Length
9-1/2"
Width
1-11/16"

Details

Item
Electronic Ballast
Input Watts
35
Ballast Family
Standard
Number of F40T12 Lamps
1
Power Factor
Greater than 0.98
Ballast Factor
0.85
Number of F34T12 Lamps
1
Light Output
Normal
Amps AC
0.13
Number of F40T12 U-Bend Lamps
1
Total Harmonic Distortion
Less Than 20%
Min. Starting Temp.
50 Degrees F
Wiring Type
Series

Description

Electronic Ballast, Min. Starting Temp. 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.