1/2" FNPT x MNPT Stainless Steel Ball Valve Inline

  • Mfr # G-MSMF-50

  • Zoro # G3154295


product price:  $46.39
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G-MSMF-50
Zoro #
G3154295
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
3.45 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x MNPT
Item
Ball Valve
Seat Material
PTFE
Stem Material
Stainless Steel
Handle Type
Tee
Stem Type
Blowout Resistant
Handle Material
Stainless steel
Body Material
Stainless Steel
Ball Valve Product Group
Manual
Temp. Range
-40 Degrees to 400 Degrees F
Max. Pressure
1,000 PSI CWP
Standards
ASTM A351-ZF8M
Seal Material
PTFE
Type
Two Piece
Color - Valve Handle
Chrome
Connection Gender - Side 1
Male
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
18.55
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
150 PSI WSP
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-36 Degrees F
3-A Standard Compliance
Not Rated
Vacuum Service Rating
29.9 in Hg
Handle - Locking
Non-Locking
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Operating Temperature - Maximum
368 Degrees F

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.