1/4" FNPT x MNPT Brass Ball Valve Inline

  • Mfr # G-BVRM-25MF

  • Zoro # G3154627


product price:  $19.15
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-BVRM-25MF
Zoro #
G3154627
UPC #
00190735417676
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
2.14 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Handle Length
1.02 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x MNPT
Item
Ball Valve
Body Material
Brass
Ball Valve Product Group
Manual
Handle Type
Tee
Max. Pressure
1,000 PSI CWP
Temp. Range
-40 Degrees to 300 Degrees F
Seat Material
PTFE
Handle Material
Metal
Stem Type
Blowout Resistant
Stem Material
Brass
Seal Material
PTFE
Type
Two Piece
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Vented Ball Valve
Non-Vented
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Steam
151 PSI WSP
Connection Type - Side 2
NPT
Handle - Locking
Non-Locking
Vacuum Service Rating
29.9 in Hg
Coefficient of Volume (Cv)
8.23
Connection Gender - Side 2
Female
Color - Valve Handle
Brass
Operating Temperature - Minimum
-4 Degrees F

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Tee

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.