Plate Caster, Steel, Swivel

  • Mfr # S-ZFHS-52EMB-FITG-52-ZB

  • Zoro # G315508731


product price:  $402.99
/ea
Free Shipping & Returns

Key Features

Wheel Type
Solid
Non-Marking
Yes
Wheel Dia.
5 in
Features
Durability, Floor Protection, Quiet Operation, Rollability
Series
ZFHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-ZFHS-52EMB-FITG-52-ZB
Zoro #
G315508731
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Mounting Bolt Dia.
1/2 in
Mounting Height
6 3/4 in
Wheel Width
2 in
Inside Slot Spacing - Width
2.44 in
Inside Slot Spacing - Length
4.94 in
Mounting Plate Width
4 1/2 in
Mounting Plate Length
6 1/2 in
Outside Slot Spacing - Width
3.375 in
Hub Length
1 3/4 in
Mounting Plate Thickness
1/4 in
Outside Slot Spacing - Length
5.25 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in

Details

Wheel Type
Solid
Non-Marking
Yes
Features
Durability, Floor Protection, Quiet Operation, Rollability
Series
ZFHS
Caster Mounting Type
Plate
Application
Automation, Safety Initiatives
Caster Sub-Type
Swivel
Caster Frame Material
Steel
Caster Brake Type
Face Brake
Wheel/Tread Color
Orange
Item
Plate Caster
Swivel Construction
Kingpinless
System of Measurement
Inch
Number of Wheels
1
Frame Finish
Powder Coated
Swivel Raceway Type
Precision Ball
Brake Location
Face
For Surface Type
Asphalt, Brick, Concrete
Mounting Hole Type
Slot
Wheel Core Type
Solid
Wheel Core Material
Aluminum
Mounting Plate Shape
Rectangle
Frame Construction
Forged
Wheel Hardness Rating
87 Shore A
Operating Temperature - Minimum
-40 Degrees F
Wheel Bearing Type
Ball
Wheel/Tread Material
Polyurethane
Operating Temperature - Maximum
200 Degrees F
Wheel Bearing Material
Steel
Includes Thread Guards
Yes
Tread Shape
Donut
Swivel Bearing Seal Type
Sealed
Load Capacity - Maximum
600 lb
Caster Features
Debris-Resistant, Easy Turn, Maintenance Free, Quiet-Roll

Description

Swivel, Plate Caster, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.