Shop HAMILTON
See all product information
Create Account
Stainless Steel Workhorse Swivel Caster, 4" x 2" Stainless Steel Wheel, 3/4" Delrin, Bearing
- Mfr # S-WHS-4SZ
- Zoro # G3719692
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Load Rating
850
Replacement Wheel
W-420-SZ-3/4
Caster Plate Hole Pattern
B
Thread Guards
No
Frame Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-WHS-4SZ
- Zoro #
- G3719692
- UPC #
- -
- Country of Origin
- United States
- Load Rating
- 850
- Replacement Wheel
- W-420-SZ-3/4
- Caster Plate Hole Pattern
- B
- Thread Guards
- No
- Frame Finish
- Stainless Steel
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Number of Wheels
- 1
- Core Color
- Stainless
- Caster Frame Material
- Stainless Steel
- Non-Marking
- No
- Outside Bolt Hole Spacing
- 3 x 3
- Standards
- ICWM
- Item
- Swivel Caster
- Series
- Stainless Steel Workhorse
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Stainless
- Tread Shape
- Standard
- Wheel/Tread Material
- Stainless Steel
- Operating Temperature Range
- -80 to 250 deg(F)
- Wheel Core Material
- Stainless Steel
Dimensions
- Wheel Dia.
- 4
- Wheel Width
- 2
- Mounting Bolt Dia.
- 0.375
- Mounting Height
- 5.625
- Mounting Plate Size
- 4 x 5
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.