Overload relay 9.12.5 A Thermal For motor protection Size S2 Class 10

  • Mfr # 3RU2136-1KB0

  • Zoro # G315874836


product price:  $134.99
/ea
Sold in multiples of 4 for $539.96
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO/1NC
Minimum Overload Relay Current Setting
7:00 AM
Maximum Overload Relay Current Setting
10:00 AM
Frame Size
S0
Maximum Voltage Rating
690 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3RU2136-1KB0
Zoro #
G315874836
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S0

Details

Item
Thermal Overload Relay
Auxiliary Contact Form
1NO/1NC
Minimum Overload Relay Current Setting
7:00 AM
Maximum Overload Relay Current Setting
10:00 AM
Maximum Voltage Rating
690 V
Standards
UL, CSA, CE, CCC, EAC, ATEX, IEC 60947-4-1
Trip Clss
10

Description

Overload relay 9...12.5 A Thermal For motor protection Size S2 Class 10 Contactor mounting Main circuit: screw terminal Auxiliary circuit: screw terminal Manual-Automatic-Reset

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.